Shop BRONDELL
See all product information
Create Account
Jema High Efficiency Pull Down Kitchen Faucet - Matte Black
- Mfr # KF10-MB
- Zoro # G023563251
product price:
$
230.99
/ea
Free Shipping & Returns
Key Features
Width
10.6 in
Length - Drains
10.6 in
Color - Drains
Black
Flow Rate
1.5 GPM
Includes
All components for standard installation, optional deck plate/escutcheon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF10-MB
- Zoro #
- G023563251
- UPC #
- 819911018383
- Country of Origin
- Viet Nam
Dimensions
- Width
- 10.6 in
- Length - Drains
- 10.6 in
- Height
- 17.2 in
Details
- Finish
- Matte Black
- Color - Drains
- Black
- Flow Rate
- 1.5 GPM
- Item
- Kitchen Faucet
- Includes
- All components for standard installation, optional deck plate/escutcheon
- Material
- Plastic with Cast Zinc base and handle; Stainless Steel neck and deck plate
Description
A powerful clean-with less splashback. Elegant design and innovative spray technology come together with our Jema Pull-Down Kitchen Faucet. This kitchen faucet with pull-out sprayer makes everyday tasks like rinsing, washing, and filling more efficient, thanks to Nebia spray technology and 4 spray modes: RapidRinse, GentleClean, Aerated Stream, and Pause Mode. Jema's powerful flat-fan spray, RapidRinse, provides up to 65% more efficiency, while its GentleClean spray rinses up to 2 times faster with 73% more efficiency-based on performance benchmarking tests against competitor faucets. Engineered for less splashing, Jema’s proprietary sprays flow at just 0.8 gallons per minute. Jema is designed to impress inside and out. Its high-arch design allows for easy filling of even the biggest pots and bowls. Built to outlast the best, Jema’s EnduraCore cartridge is rated for 1.5 million uses-3 times the industry standard. With the GlideBack automatic hose retraction system and pull-down sprayhead, docking is so smooth-it’s fluid.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.