Shop BRONDELL
See all product information
Create Account
Jema High Efficiency Touchless Pull Down Kitchen Faucet - SpotClear Stainless Steel
- Mfr # KFS15-SRS
- Zoro # G923563252
product price:
$
300.99
/ea
Free Shipping & Returns
Key Features
Color - Drains
Silver
Material
Plastic with Cast Zinc base and handle; Stainless Steel neck and deck plate
Height
17.2 in
Length - Drains
10.6 in
Flow Rate
1.5 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KFS15-SRS
- Zoro #
- G923563252
- UPC #
- 819911018406
- Country of Origin
- Viet Nam
Dimensions
- Height
- 17.2 in
- Length - Drains
- 10.6 in
- Width
- 10.6 in
Details
- Color - Drains
- Silver
- Material
- Plastic with Cast Zinc base and handle; Stainless Steel neck and deck plate
- Flow Rate
- 1.5 GPM
- Includes
- All components for standard installation, optional deck plate/escutcheon
- Item
- Touchless Kitchen Faucet
- Finish
- Spot Resistant Stainless Steel
Description
A powerful clean-with less splashback. Streamline kitchen routines from start to finish with the Jema Touchless Pull-Down Kitchen Faucet. Featuring AutoWave touchless technology, Jema turns on and off with the wave of a hand and includes 4 high-performance spray modes: RapidRinse, GentleClean, Aerated Stream, and Pause Mode. Powered by patented Nebia spray technology, Jema is designed to make washing, rinsing, and pot-filling a breeze with less water splashback. Jema’s RapidRinse spray easily cleans the stickiest dishes with up to 65% more efficiency, and its soft, GentleClean spray rinses up to 2 times faster with 73% more efficiency. With a streamlined, modern look and innovative engineering, Jema is made to outlast the best. Its EnduraCore cartridge is rated for 1.5 million uses-3 times the industry standard. Returning Jema’s sprayhead is smooth with its GlideBack docking system, and its Accelerate installation system features pre-assembled components for simple, DIY installation.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.