Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brondell Revive TrueHEPA Air Purifier + Humidifier, White PR50-W

Revive TrueHEPA Air Purifier + Humidifier, White (Discontinued)

  • Mfr # PR50-W
  • Zoro # G105578876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR50-W
Zoro #
G105578876
UPC #
819911014620
Country of Origin
China

Dimensions

Width
12.5
Height
19

Details

For Use With
All environments that need air purification and humidification
Voltage
120 V
Includes
All necessary filters to get started
Color
White

Description

It's not just an air purifier...The Revive is a premium TrueHEPA air purifier and unique humidifier. Don’t just filter your air, refresh it with the Revive! Adding moisture to filtered air not only helps relieve allergy symptoms, stuffy nose and sinus congestion, but it also effectively relieves dry skin and reduces asthma symptoms. Super-efficient evaporative humidification makes for a more consistent humidity level and won’t over-saturate the immediately-surrounding area.
• Revive’s dual suction system moves through more air faster than comparable sized machines
• Revive’s True HEPA filters remove 99.97% of particulates and allergens larger than 0.3 microns, makes your air cleaner and fresher so you can breathe easier
• Dual intake system creates better airflow, the Revive will refresh the air in a 627sf room 3 times every hour
• The Granulated Carbon Filter traps and removes odors, harmful gases, and VOCs
• The Off-Gassing Reduction Filter effectively removes invisible substances like formaldehyde and VOCs that contribute to “Sick House Syndrome” and can cause health and respiratory issues
• Revive’s Evaporative Humidification Method emits smaller water particles so they can travel through the air more easily and efficiently, providing an even humidity throughout the room
• The humidifier filter operates similar to an air washer trapping dust and other air particles in the filter so they are taken out of the room’s atmosphere
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.