This item is Discontinued.

Brooks Flowmeter, Air, .1 to 1 LPM, Viton Seal 2510A2A13SVVT

Flowmeter, Air, .1 to 1 LPM, Viton Seal (Discontinued)

  • Mfr # 2510A2A13SVVT
  • Zoro # G4546683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510A2A13SVVT
Zoro #
G4546683
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/8 to 1 in
Connection Size
1/8 in
Center-Center Fitting Size
3 in
Depth
1 1/8 in
Center-Center Insert Size
1 5/8 in
Height
4 in
Connection Size (In.)
1/8 FNPT
Width
1 in
Manufacturers Warranty Length
1 yr
Height (In.)
4
Width (In.)
1"
Overall Height
4 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr
Overall Length
1.1 in

Details

Item
Mechanical Flowmeter
Housing Material
Acrylic
Type
Variable Area
Flow Material
Air
Connection Type
FNPT
Max. Pressure
100 psi
Wetted Materials
Clear Acrylic, Stainless Steel, Viton
Max. Viscosity
79.8 SUS
Flow Range
.1 to 1 LPM
Fitting
Stainless Steel
Fluid Temp. Range
40 Degrees to 150 Degrees F
Flow Range @ LPM of Air
.1 to 1
Insert
10-32 Threaded Brass
Application
For Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture System
O-Ring
Viton
Flow Range (LPM)
.1 to 1
Includes
Valves
Max. Temp. (F)
150
Accuracy (%)
+/-5
Seal Material
Viton
Max. Pressure (PSI)
100
Output Type
Scaled Pulse
Standards
International Calibration Certificate (ICC), Pressure Equipment Directive (97/23/EC), RoHS
Product Type
Machined Flow Meter
Unit Of Measure
Liters
O-Ring Material
Viton
Flowmeter Type
Variable Area
Accuracy
5%
Operating Pressure - Maximum
100 psig
Media Temperature - Minimum
40 Degrees F
Flow Rate - Minimum
0.1 lpm
Viscosity - Maximum
79.8 SUS
Wetted Material
Acrylic, Stainless Steel, Viton
Media Temperature - Maximum
150 Degrees F
Mounting Orientation
Vertical
Flow Rate - Maximum
1 lpm
Compatible Flow Material
Air

Description

Mechanical Flowmeter, Product Type Machined Flow Meter, Flowmeter Type Variable Area, Accuracy 5 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Viscosity - Maximum 79.8 SUS, Housing Material Acrylic, O-Ring Material Viton, Seal Material Viton, Wetted Material Acrylic, Stainless Steel, Viton

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.