Zoro Homepage
This item is Discontinued.
Brooks Flowmeter, Air, 10 to 100 LPM, Buna-n Seal 2510A2A18BNBN

Flowmeter, Air, 10 to 100 LPM, Buna-n Seal (Discontinued)

  • Mfr # 2510A2A18BNBN
  • Zoro # G4534047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510A2A18BNBN
Zoro #
G4534047
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/8 to 1 in
Connection Size
1/8 in
Connection Size (In.)
1/8 FNPT
Width
1 in
Height (In.)
4
Depth
1 1/8 in
Center-Center Insert Size
1 5/8 in
Height
4 in
Width (In.)
1"
Center-Center Fitting Size
3 in
Manufacturers Warranty Length
1 yr
Overall Height
4 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in
Overall Length
1.1 in

Description

Mechanical Flowmeter, Product Type Machined Flow Meter, Flowmeter Type Variable Area, Accuracy 5 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Viscosity - Maximum 79.8 SUS, Voltage - Maximum Not Applicable, Housing Material Acrylic, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.