Zoro Homepage

Flowmeter, Air, 15 to 150 LPH, Glass

  • Mfr # 1250AD6051ALSVV

  • Zoro # G4613655


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Type
Variable Area
Housing Material
Aluminum
For Pipe Size
2 11/20 in
Flow Material
Air
Connection Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250AD6051ALSVV
Zoro #
G4613655
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
2 11/20 in
Connection Size
1/8 in
Width
1 1/4 in
Manufacturers Warranty Length
1 yr
Width (In.)
1-1/4"
Height
5 1/2 in
Connection Size (In.)
1/8 FNPT
Height (In.)
5-1/2
Overall Height
5.5 in
Manufacturer Warranty Length
1 yr
Overall Length
2.3 in
Overall Width
1.3 in

Details

Item
Mechanical Flowmeter
Type
Variable Area
Housing Material
Aluminum
Flow Material
Air
Connection Type
FNPT
Max. Pressure
200 psi
Max. Viscosity
79.8 SUS
Wetted Materials
316 Stainless Steel, Borosilicate Glass, Clear Polycarbonate, PTFE, Viton
Flow Range
15 to 150 LPH
Fluid Temp. Range
40 Degrees to 200 Degrees F
Fitting
Stainless Steel
Max. Temp. (F)
200
Accuracy (%)
+/-5
Max. Pressure (PSI)
200
Seal Material
Viton
Chamber Material
Glass
O-Ring
Viton
Display Type
Scale
Standards
International Calibration Certificate (ICC)
Output Type
Scaled Pulse
Product Type
Flow Meter
Wetted Material
Stainless Steel
Flow Rate - Maximum
5.5 scfh
Operating Pressure - Maximum
200 psig
Flowmeter Type
Variable Area
Media Temperature - Minimum
33 Degrees F
Includes Flow Rate Adjustment Knob
Yes
Flow Rate - Minimum
0.25 scfh
Accuracy
+/-5%
Includes Pressure Gauge
No
Unit Of Measure
Liters
Compatible Flow Material
Air
O-Ring Material
Viton
Includes Totalizer
No
Mounting Orientation
Vertical
Viscosity - Maximum
79.8 SUS
Media Temperature - Maximum
250 Degrees F

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 33 Degrees F, Viscosity - Maximum 79.8 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.