Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR5A75PI
Zoro #
G1778621
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Size
1/8 in to 1 in
Connection Size
1 1/2 in
Height
3 1/2 in
Connection Size (In.)
1-1/2 FNPT
Length
13 3/8 in
Length (In.)
13-3/8"
Height (In.)
3-1/2
Width
3 1/2 in
Width (In.)
3-1/2"
Length (Straight Wireway)
13 3/8 in
Description
Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1/8 in to 1 in, Connection Size 1 1/2 in, Connection Type FNPT, Fluid Temp. Range 40 Degrees to 150 Degrees F, Wetted Materials Clear Acrylic, PVC, 316 Stainless Steel, Max. Pressure 50 psi, Flow Range 10 to 110 scfm, Max. Viscosity 79.8 SSU, Flow Material Air, Variable Area, GPM Max. -, Max. Voltage -, Length 13 3/8 in, Width 3 1/2 in, Height 3 1/2 in, Housing Material Acrylic, Fitting PVC, Chamber Material Acrylic, Seal Material -
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.