This item is Discontinued.

Brooks Flowmeter, Variable Area, LPM of Air 2-30 MR3A16SVVT

Flowmeter, Variable Area, LPM of Air 2-30 (Discontinued)

  • Mfr # MR3A16SVVT
  • Zoro # G1801633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR3A16SVVT
Zoro #
G1801633
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/8 to 1 in
Connection Size
1/8 in
Connection Size (In.)
1/8 FNPT
Height
4 9/16 in
Width (In.)
1"
Height (In.)
4-9/16
Length
1 1/2 in
Width
1 in
Length (In.)
1-1/2"
Overall Width
1 in
Overall Height
4.8 in
Overall Length
1.5 in

Details

Item
Mechanical Flowmeter
Housing Material
Polycarbonate
Type
Variable Area
Flow Material
Air
Connection Type
FNPT
Max. Pressure
100 psi
Wetted Materials
303 Stainless Steel, Polycarbonate, Viton
Max. Viscosity
79.8 SUS
Flow Range
2 to 30 lpm
Fitting
Stainless Steel
Fluid Temp. Range
40 Degrees to 150 Degrees F
Standards
ISO 9001
Max. Temp. (F)
150
Flow Range (LPM)
2 to 30
Seal Material
Viton
Flow Range @ LPM of Air
2 to 30
Accuracy (%)
+/-4
Chamber Material
Polycarbonate
Insert
Stainless Steel
Max. Pressure (PSI)
100
O-Ring
Viton
Output Type
Scaled Pulse
Product Type
Molded Flow Meter
Wetted Material
303 Stainless Steel, Polycarbonate, Viton
Viscosity - Maximum
79.8 SUS
Media Temperature - Maximum
150 Degrees F
Compatible Flow Material
Air
Mounting Orientation
Vertical
Unit Of Measure
Liters
O-Ring Material
Viton
Operating Pressure - Maximum
100 psig
Accuracy
+/-4%
Flow Rate - Maximum
30 lpm
Flow Rate - Minimum
2 lpm
Flowmeter Type
Variable Area
Media Temperature - Minimum
40 Degrees F

Description

Mechanical Flowmeter, Product Type Molded Flow Meter, Flowmeter Type Variable Area, Accuracy +/-4 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Viscosity - Maximum 79.8 SUS, Housing Material Polycarbonate, O-Ring Material Viton, Seal Material Viton, Shaft Material -, Wetted Material 303 Stainless Steel, Polycarbonate, Viton, Standards ISO 9001, Unit Of Measure Liters

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.