This item is Discontinued.

Brooks Flowmeter, Variable Area, LPM of Air .4-5 MR3A14BVBN

Flowmeter, Variable Area, LPM of Air .4-5 (Discontinued)

  • Mfr # MR3A14BVBN
  • Zoro # G2250726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR3A14BVBN
Zoro #
G2250726
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/8 to 1 in
Connection Size
1/8 in
Height (In.)
4-9/16
Width
1 in
Connection Size (In.)
1/8 FNPT
Length (In.)
1-1/2"
Width (In.)
1"
Length
1 1/2 in
Height
4 9/16 in
Overall Width
1 in
Overall Length
1.5 in
Overall Height
4.8 in

Details

Item
Mechanical Flowmeter
Housing Material
Polycarbonate
Type
Variable Area
Flow Material
Air
Connection Type
FNPT
Max. Pressure
100 psi
Max. Viscosity
79.8 SUS
Wetted Materials
Brass, Buna, Polycarbonate
Flow Range
0.4 to 5 lpm
Fitting
Brass
Fluid Temp. Range
40 Degrees to 150 Degrees F
Flow Range (LPM)
0.4 to 5
O-Ring
Buna
Seal Material
Buna-N
Chamber Material
Polycarbonate
Flow Range @ LPM of Air
0.4 to 5
Insert
Brass
Standards
ISO 9001
Accuracy (%)
+/-4
Max. Pressure (PSI)
100
Max. Temp. (F)
150
Output Type
Scaled Pulse
Product Type
Molded Flow Meter
Operating Pressure - Maximum
100 psig
Flowmeter Type
Variable Area
Media Temperature - Minimum
40 Degrees F
Accuracy
+/-4%
Flow Rate - Maximum
5 lpm
Mounting Orientation
Vertical
Media Temperature - Maximum
150 Degrees F
Viscosity - Maximum
79.8 SUS
Flow Rate - Minimum
0.4 lpm
Wetted Material
Brass, Buna-N, Polycarbonate
Unit Of Measure
Liters
O-Ring Material
Buna-N
Compatible Flow Material
Air

Description

Mechanical Flowmeter, Product Type Molded Flow Meter, Flowmeter Type Variable Area, Accuracy +/-4 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Viscosity - Maximum 79.8 SUS, Housing Material Polycarbonate, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material -, Wetted Material Brass, Buna-N, Polycarbonate, Standards ISO 9001, Unit Of Measure Liters

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.