Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR3L11SVVT
Zoro #
G1723547
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Size
1/8 to 1 in
Connection Size
1/8 in
Height
4 9/16 in
Height (In.)
4-9/16
Width (In.)
1"
Connection Size (In.)
1/8 FNPT
Length
1 1/2 in
Width
1 in
Length (In.)
1-1/2"
Overall Length
1.5 in
Overall Height
4.8 in
Overall Width
1 in
Description
Mechanical Flowmeter, Product Type Molded Flow Meter, Flowmeter Type Variable Area, Accuracy +/-4 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Viscosity - Maximum 16.4 cSt, Housing Material Polycarbonate, O-Ring Material Viton, Seal Material Viton, Shaft Material -, Wetted Material 303 Stainless Steel, Polycarbonate, Viton, Standards ISO 9001, Unit Of Measure Liters
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.