Zoro Homepage
This item is Discontinued.
Brooks Meter, Air, 10-100 Scfm 2540A5A52PS

Meter, Air, 10-100 Scfm (Discontinued)

  • Mfr # 2540A5A52PS
  • Zoro # G2623022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2540A5A52PS
Zoro #
G2623022
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/8 to 1 in
Connection Size
1 in
Depth
2 in
Center-Center Insert Size
4 1/2 in
Width
1 3/4 in
Height (In.)
13-1/2
Connection Size (In.)
1 FNPT
Height
13 1/2 in
Width (In.)
1-3/4"
Overall Length
4.8 in
Overall Height
10.9 in
Overall Width
1.8 in

Description

Mechanical Flowmeter, Product Type Machined Flow Meter, Flowmeter Type Variable Area, Accuracy 2 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Viscosity - Maximum 79.8 SUS, Housing Material Acrylic, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material -, Wetted Material 316 Stainless Steel, Acrylic, PVC

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.