Zoro Homepage
This item is Discontinued.
Brooks Meter, Water, 2-25 Gph 2520A4L48SVVT

Meter, Water, 2-25 Gph (Discontinued)

  • Mfr # 2520A4L48SVVT
  • Zoro # G2384417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2520A4L48SVVT
Zoro #
G2384417
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/8 to 1 in
Connection Size
1/8 in
Height
6 1/2 in
Center-Center Fitting Size
5 1/2
Center-Center Insert Size
3 1/2 in
Height (In.)
6-1/2
Depth
1 1/8 in
Width (In.)
1-3/8"
Width
1 3/8 in
Connection Size (In.)
1/8 FNPT
Overall Length
1.1 in
Overall Width
1.4 in
Overall Height
6.5 in

Description

Mechanical Flowmeter, Product Type Machined Flow Meter, Flowmeter Type Variable Area, Accuracy 3 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Housing Material Acrylic, O-Ring Material Viton, Seal Material Viton, Shaft Material -, Wetted Material Acrylic, Stainless Steel, Viton

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.