Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2520A4L51SVVT
Zoro #
G2622067
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Size
1/8 to 1 in
Connection Size
1/8 in
Width (In.)
1-3/8"
Height (In.)
6-1/2
Connection Size (In.)
1/8 FNPT
Center-Center Insert Size
3 1/2 in
Center-Center Fitting Size
5 1/2
Height
6 1/2 in
Depth
1 1/8 in
Width
1 3/8 in
Overall Width
1.4 in
Overall Height
6.5 in
Overall Length
1.1 in
Description
Mechanical Flowmeter, Product Type Machined Flow Meter, Flowmeter Type Variable Area, Accuracy 3 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Housing Material Acrylic, O-Ring Material Viton, Seal Material Viton, Shaft Material -, Wetted Material Acrylic, Stainless Steel, Viton
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.