This item is Discontinued.

Brooks Split-Lok Padlock Seal, Plastic with Wire Hasp, Orange, PK100 6000000-4

Split-Lok Padlock Seal, Plastic with Wire Hasp, Orange, PK100 (Discontinued)

  • Mfr # 6000000-4
  • Zoro # G3787585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6000000-4
Zoro #
G3787585
UPC #
-
Country of Origin
United States

Dimensions

Useable Length
1 39/64 in
Length
3"
Security Seal Flag Dimensions
1-1/2 in H x 27/32 in W
Wire Length
1 1/2 in
Cable Dia.
3/64 in
Operational Length
1-1/2"
Thickness
1/32 in

Details

Security Seal Type
Padlock Seals
Security Seal Primary Application
General Purpose
Security Seal Primary Material
High Density Polyethylene
Primary Color
Orange
Breaking Strength
8 lb
Security Seal Marking Type
Hot Stamp
Tool Required
Not Required
Item
Padlock Seal
Number of Digits
7
Marking Parameters
Random Numbers
Primary Application
General Purpose Barrier
Material
Plastic
Color
Orange
Includes
Galvanized Hasp
Barcoding
No
Imprinting
1 Line of 7 Characters
Tearaway Option
Yes
Marking Type
Hot Stamped
Numbering
7

Description

Padlock Seal, Galvanized Regular Hasp, 7 Numbering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.