This item is Discontinued.

Brooks Spring-lok Seal, Plastic, Red, PK100 6000000-1

Spring-lok Seal, Plastic, Red, PK100 (Discontinued)

  • Mfr # 6000000-1
  • Zoro # G3787594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000000-1
Zoro #
G3787594
UPC #
-
Country of Origin
United States

Dimensions

Useable Length
1 39/64 in
Length
3
Cable Dia.
3/64 in
Thickness
1/32 in
Operational Length
1-1/2"
Security Seal Flag Dimensions
1-1/2 in H x 27/32 in W
Wire Length
1 1/2 in
Hasp Width
1/16 in
Hasp Length
1 5/8 in

Details

Security Seal Type
Padlock Seals
Security Seal Primary Application
General Purpose
Security Seal Primary Material
High Density Polyethylene
Primary Color
Red
Breaking Strength
8 lb
Security Seal Marking Type
Hot Stamp
Tool Required
Not Required
Item
Padlock Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering
Primary Application
General Purpose Barrier
Tearaway Option
No
Barcoding
No
Imprinting
1 Line of 7 Characters
Color
Red
Material
Plastic
Includes
Galvanized Hasp
Marking Type
Hot Stamped
Numbering
Random
Lock Material
Plastic
ISO 17712 Compliant
No
Marking Color
White
Seal Security Level
General Security
Hasp Material
Stainless Steel
Body Color
Red
Weather Resistant
Yes
Marking
Consecutive Numbering

Description

Padlock Seals, Stainless Steel, Red, Marking Parameters Consecutive Numbering, Breaking Strength 8 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.