This item is Discontinued.

Brother Brother CBDK1201 Removable Paper Label; Black on White - 1.1 x 3.5 in. CBDK1201

Brother CBDK1201 Removable Paper Label; Black on White - 1.1 x 3.5 in. (Discontinued)

  • Mfr # CBDK1201
  • Zoro # G603894416
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBDK1201
Zoro #
G603894416
UPC #
-
Country of Origin
China

Description

Features
  • For use in the following printers: 1.1" x 3.5" / 29mm x 90mm Die cut Standard White Paper Address Labels, Label Tape
  • Free-Length Tape Rolls
  • Removable paper.
  • Provides a number of custom labels from your QL label printer.
  • Cut to just the right
Specifications
  • Color: Black on White
  • Shelf Life: 24-36 Months

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.