Brother Genuine Innobella LC101BK Black Ink Cartridge - Inkjet - Standard Yield - 300 Pages - Black - 1 Each
- Mfr # LC101BK
- Zoro # G308667346
product price:Â
$
25.45
/ea
Key Features
Ink/Toner Color
Black
Capacity
Standard Yield
Max. Page Yield
300 Pages
Color
Black
Yield Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC101BK
- Zoro #
- G308667346
- UPC #
- 12502635796
- Country of Origin
- China
- Ink/Toner Color
- Black
- Capacity
- Standard Yield
- Item
- Ink
- Max. Page Yield
- 300 Pages
- Color
- Black
- Yield Type
- Standard
- Compatibility
- Brother MFC Printers: J285DW, J470DW, J870DW
- Print Technology
- Inkjet
- Compatible OEM Model Number
- J285DW, J470DW, J870DW
Description
Brother Genuine OEM LC101BK Standard Yield Black Ink Cartridge 300PG YLD
- Brother Genuine ink produces sharp prints that withstand the test of time.
- Intelligently engineered to work in seamless unison with your Brother inkjet printer.
- Brother Genuine LC101 ink is for use with DCP-J152W, MFC-J245, MFC-J285DW, MFC-J450DW, MFC-J470DW, MFC-J475DW, MFC-J650DW, MFC-J870DW, MFC-J875DW.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.