Shop ZEBRA
See all product information
Create Account
HandheldImager, Wht, 7ft
- Mfr # DS2208-SR6U2100AZW
- Zoro # G1924689
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Printer Connectivity
RS232, USB
Weight
0.4 lb
Warranty
5 yr
Voltage
4.5V, 5.5V
Barcode Scanner Type
Corded Barcode Label Scanner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS2208-SR6U2100AZW
- Zoro #
- G1924689
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 6 1/2 in
- Overall Depth
- 3 15/16 in
- Depth
- 3.9"
- Overall Width
- 2 5/8 in
- Width
- 2.6"
- Height
- 6.5"
- Cord Length
- 7 ft
Description
Handheld Imager, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 1 ft, Model Number DS2208-SR6U2100AZW, Weight 0.4 lb, Connection Type 46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB, Includes USB Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.