Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Brother Brother P-Touch PC-Connectable Label Maker with Color Display & Carry Case PTD600VP

Brother P-Touch PC-Connectable Label Maker with Color Display & Carry Case (Discontinued)

  • Mfr # PTD600VP
  • Zoro # G205301374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTD600VP
Zoro #
G205301374
UPC #
12502639428
Country of Origin
China

Description

Brother p-touch pc-connectable label maker with color display and carry case versatile label maker helps you easily create high-resolution labels up to 24mm wide by connecting to a pc or mac and using p-touch editor software, or by using its expanded, easy-type qwerty keyboard. Detects and displays color of installed tape on backlit color graphic display. Super-fast label output and automatic tape cutterideal for business use. Print up to seven lines of text on a label, or print large, easy-read text. Use fonts and graphics from your computer or choose from installed library of fonts, frames, symbols, bar codes, and more. Uses durable, laminated tze label tape, with split back for easy application. Includes 1" (24mm) tze starter tape, ac adapter and usb cable. With color display and carry case. Machine width: 8"; machine depth: 7 5/8"; machine height: 3 3/8"; power source(s): 6 aa batteries (sold separately), ac adapter (included) this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.