This item is Discontinued.

Brother Brother P-Touch Versatile, PC-Connectable Label Maker, Black PTD450

Brother P-Touch Versatile, PC-Connectable Label Maker, Black (Discontinued)

  • Mfr # PTD450
  • Zoro # G005301444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTD450
Zoro #
G005301444
UPC #
12502639510
Country of Origin
China

Description

versatile label maker helps you easily create labels up to 18mm wide by using its easy-type qwerty keyboard and backlit graphic display or by connecting to a pc or mac and using p-touch editor software. Save up to 50 labels for faster reprinting. Print up to five lines of text on a label, or print large, easy-read text. Use fonts and graphics from your computer or choose from installed library of fonts, frames, symbols, bar codes, and more. Uses durable, laminated tze label tape, with split back for easy application. Includes 3/4" (18mm) tze starter tape, ac adapter and usb cable. Machine width: 7 1/2"; machine depth: 7"; machine height: 2 7/8"; power source(s): 6 aa batteries (sold separately), ac adapter (included). this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.