Cartridge, High-Yield, Black

  • Mfr # BRTLC103BK

  • Zoro # G5202316


product price:  $37.45
/ea

Key Features

Max. Page Yield
600
Color
Black
For Use With
Brother DCP-J152W; MFC-J245, J285DW, J4310DW, J4410DW, J450DW, J4510DW, J4610DW, J470DW, J4710DW, J475DW, J650DW, J6520DW, J6720DW, J6920DW, J870DW, J875DW
Remanufactured Cartridge Number
No
Weight
0.12 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRTLC103BK
Zoro #
G5202316
UPC #
012502633440
Country of Origin
Philippines

Details

Item
Print and Imaging Supplies
Max. Page Yield
600
Color
Black
For Use With
Brother DCP-J152W; MFC-J245, J285DW, J4310DW, J4410DW, J450DW, J4510DW, J4610DW, J470DW, J4710DW, J475DW, J650DW, J6520DW, J6720DW, J6920DW, J870DW, J875DW
Remanufactured Cartridge Number
No
Weight
0.12 lbs
Device Types
Multifunction Laser Printer
Yield Type
High-Yield
Supply Type
Ink
Print Supply Technology
Innobellaâ„¢

Description

Cartridge,High-Yield,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.