Shop BROTHER
See all product information
Create Account
Combined Label and Ribbon Cartridge, Pink
- Mfr # BRTTZEMQP35
- Zoro # G722579881
product price:Â
$
15.69
/ea
Key Features
Preprinted Text
No Legend
Roll Length
16 3/8 ft
Ribbon Color
White
Product Type
Combined Label and Ribbon Cartridge
Printer Series Compatibility
PT-D, PT-H, PT-P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRTTZEMQP35
- Zoro #
- G722579881
- UPC #
- 012502626183
- Country of Origin
- Japan
Dimensions
- Roll Length
- 16 3/8 ft
- Label Height
- 15/32 in
- Label Width
- 16 13/32 ft
Details
- Preprinted Text
- No Legend
- Ribbon Color
- White
- Product Type
- Combined Label and Ribbon Cartridge
- Printer Series Compatibility
- PT-D, PT-H, PT-P
- Label Finish
- Matte Laminated
- Adhesive
- Adhesive
- Adhesive Properties
- Aggressive Adhesive
- Label Color
- Pink
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Water-Resistant
Description
Combined Label and Ribbon Cartridge, Label Color Pink, Label Finish Matte Laminated, Label Height 15/32 in, Label Width 16 13/32 ft, Printer Series Compatibility PT-D, PT-H, PT-P, Ribbon Color White, Roll Length 16 3/8 ft, Preprinted Images Not Applicable, Preprinted Text No Legend, Adhesive Adhesive, Adhesive Properties Aggressive Adhesive, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.