Shop BROTHER
See all product information
Create Account
Label
- Mfr # BMSLT202UC
- Zoro # G725017779
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Product Type
Continuous Label Stock
Core Diameter
1 in
Width
2 in
Label Color
White
Adhesive Properties
Permanent Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSLT202UC
- Zoro #
- G725017779
- UPC #
- 700908010223
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 in
- Width
- 2 in
- Label Thickness
- 2.8 mm
- Roll Length
- 100 ft
Details
- Item
- Label
- Product Type
- Continuous Label Stock
- Label Color
- White
- Adhesive Properties
- Permanent Adhesive
- Resistance Properties
- Chemical-Resistant
- Label Media Format
- Continuous Roll
- Compatible Mfr Part Number
- BMSLPR03UC, TD-4750TNWBCS
- Printer Series Compatibility
- TD 4
- Recommended Ribbon
- BMSLPR03UC
- Adhesive
- Adhesive
- Label Finish
- Gloss
- Adhesive Material
- Acrylic
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Label Material
- Vinyl
- Minimum Service Temperature
- -40 Degrees F
- Maximum Service Temperature
- 176 Degrees F
- Standards
- UL 969 (ANSI 969)
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, Compatible Mfr Part Number BMSLPR03UC, TD-4750TNWBCS, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR03UC, Roll Length 100 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.