ContinuousLabelStock, Silver, Gloss, 4inW
Mfr # BMSLT414UL
Zoro # G903541560
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Application
Environments, Especially Challenging Surfaces
Label Color
Silver
Printer Series Compatibility
TD-4750
Label Material
Polyester
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BMSLT414UL
Zoro #
G903541560
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Roll Length
150 ft
Details
Item
Continuous Label Stock
Application
Environments, Especially Challenging Surfaces
Label Color
Silver
Printer Series Compatibility
TD-4750
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Color
Silver
Minimum Service Temperature
-40 Degrees F
Material Properties
UL-969 Rated
Recommended Ribbon
BMSLPR03, BMSLPR03PR, BMSLPR03STR
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Compatible Mfr Part Number
TD-4750TNWBCS
Material Series
BMSLT
Maximum Service Temperature
275 Degrees F
Resistance Properties
resistance to mild acids, alkalis and salt solutions
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 787NV3, 787NV5, 787NV6, 787NV7, Compatible Mfr Part Number TD-4750TNWBCS, Label Color Silver, Label Finish Gloss, Label Material Polyester, Material Properties UL-969 Rated, Printer Series Compatibility TD-4750, Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series BMSLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.