Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Die-Cut Address Labels, 1.1 x 3.5, White, PK1200
Mfr # DK12013PK
Zoro # G4527342
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Brother QL Series Label Printers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Legend Color Black Print on White Tape
Product Information
- Brand Brother
- MFR # DK12013PK
- Zoro # G4527342
- UPC # 12502598305
- Country of Origin Viet Nam
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 1.1 x 3.5 |
Label Size - text | 1.1" x 3.5" |
Details
Description
Pre-sized for the job; no need to measure and cut! High resolution. Easy peel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Over Size Load and Wide Load, 18x96 (RPWL-1896R)
- KLEENGUARD V60 30-06 Dual Readers Safety Glasses, Clear Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (20388)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-735)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- BROTHER Tape Cassette, 7 mm Max. Wire Diameter (HSe631E)
- BROTHER Continuos Label Stock (BMSLT402HP)
- BROTHER Removable Label, Black/Yellow, Labels/Roll: Continuous (DK4605)
- BROTHER Cleaning Tape, White, Labels/Roll: 100 uses (TZECL4)
- BROTHER Label, Black/Yellow, Labels/Roll: Continuous (HGE6415PK)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2415PK)
- DYMO Label Tape, 0.25", Perm, Poly, White/Black (18484)
- Brother Label Maker Tapes, Labels, Signs & Tags