Zoro Homepage

Flag Label, White, Polyester

  • Mfr # TZEFX651G

  • Zoro # G5248817


product price: $29.39
/ea

Key Features

For Use With
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-1960, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Width
15/16"
Length
26 ft. 2"
Material
Laminated Polyester
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZEFX651G
Zoro #
G5248817
UPC #
012502626138
Country of Origin
Japan

Dimensions

Width
15/16"
Length
26 ft. 2"
Maximum Wire Diameter
0.32 in
Roll Length
26 3/16 ft
Roll Width
15/16 in
Minimum Wire Diameter
0.13 in
Max. Label Width;Min. Label Width
15/16"; Yes

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-1960, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Material
Laminated Polyester
Color
Black/Yellow
Application
Wire Wrapping and Flagging
Adhesive
Adhesive
Background Color
Yellow
Tape Material
Laminated Polyester
Printer Series Compatibility
P-Touch
Label Type
Multipurpose
Temp. Range
-112 Degrees to 212 Degrees F
Legend Color
Black
Labels per Roll
Continuous
Tape Format
Continuous Roll
Adhesive Type
Permanent
Label Color
White
For Print Method
Thermal Transfer
Minimum Service Temperature
-112 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, UV-Resistant, Water-Resistant
Maximum Service Temperature
212 Degrees F
Product Type
Flexible ID Label Tape
Label Material
Polyester
Label Finish
Gloss
Minimum Wire Gauge
12 AWG
Label Attachment Style
Self-Laminating
Label Media Format
Continuous Roll Cartridge
Number of Labels Included
1
Maximum Wire Gauge
4 AWG
Ribbon Color
Black
Compatible Mfr Part Number
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-1960, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Adhesive Properties
Permanent Adhesive
Printer Series
TZe
Print Technology
Thermal Transfer
Recycled
Yes

Description

Continuous Label Roll Cartridge, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Polyester, Label Color White, Label Finish Gloss, Number of Labels Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.