Genuine TN221C Cyan Toner Cartridge - Laser - Standard Yield - 1400 Pages - Cyan - 1 Each
- Mfr # TN221C
- Zoro # G110027185
product price:Â
$
80.69
/ea
Key Features
Ink/Toner Color
Cyan
Capacity
Standard Yield
Max. Page Yield
1400 Pages
Color
Cyan
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TN221C
- Zoro #
- G110027185
- UPC #
- 12502634843
- Country of Origin
- China
Details
- Ink/Toner Color
- Cyan
- Capacity
- Standard Yield
- Item
- Toner
- Max. Page Yield
- 1400 Pages
- Color
- Cyan
- Print Technology
- Laser
- Yield Type
- Standard
- Compatibility
- Brother HL-3140CW Printer, Brother HL-3170CDW Printer, Brother HL-3180CDW Printer, Brother MFC-9130CW Printer, Brother MFC-9330CDW Printer, Brother MFC-9340CDW Printer, Brother DCP-9040CN Printer
- Compatible OEM Model Number
- HL-3140CW, HL-3170CDW, HL-3180CDW, MFC-9130CW, MFC-9330CDW, MFC-9340CDW, DCP-9040CN
Description
Brother Genuine OEM TN221C TN-221C Cyan Toner Cartridge 1.4K YLD
- Trust Brother Genuine toner for superior laser print quality and performance you can consistently rely on for page after page.
- Brother Genuine toner is intelligently engineered to work seamlessly with Brother laser printers and all-in-ones to deliver outstanding results and reliable performance.
- For use with Brother printer and all-in-one models: HL-3140CW, HL-3170CDW, HL-3180CDW, MFC-9130CW, MFC-9330CDW and MFC-9340CDW.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.