Remanufactured Xerox 106R3525 106R03525 Xxl Extra-High-Yield
- Mfr # 106R03525-PCI
- Zoro # G0956220
product price:Â
$
32.39
/ea
Key Features
Max. Page Yield
8000 Pages Yellow
Color
Yellow
Width
4.3in
Depth
11.8in
Height
2.2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106R03525-PCI
- Zoro #
- G0956220
- UPC #
- 845161085103
- Country of Origin
- Unknown
Dimensions
- Width
- 4.3in
- Depth
- 11.8in
- Height
- 2.2in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 8000 Pages Yellow
- Color
- Yellow
- Yield Type
- Extra High
- Print Technology
- Laser
- Ink/Toner Color
- Yellow
- Compatible OEM Model Number
- C400, C400DN, C405, C405DN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.