High Yield Cyan/Magenta/Yellow Ink Cartridges, 550 Yield, PK3
- Mfr # LC30173PK
- Zoro # G6692796
product price:Â
$
74.99
/pk of 3, $25.00/ea
Key Features
Ink/Toner Color
Yellow
Capacity
High Yield
Max. Page Yield
550 Pages Yellow, 550 Pages Magenta, 550 Pages Cyan
Color
Cyan/Magenta/Yellow
Product Type
Ink Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC30173PK
- Zoro #
- G6692796
- UPC #
- 12502646969
- Country of Origin
- China
Details
- Ink/Toner Color
- Yellow
- Capacity
- High Yield
- Item
- Ink
- Max. Page Yield
- 550 Pages Yellow, 550 Pages Magenta, 550 Pages Cyan
- Color
- Cyan/Magenta/Yellow
- Yield
- 550 Pages
- Product Type
- Ink Cartridge
- Compatibility
- Brother Printers: MFC-J5330DW, MFC-J6530DW, MFC-J6930DW
- Print Technology
- Inkjet
- Yield Type
- High
- Compatible OEM Model Number
- MFC-J5330DW, MFC-J6530DW, MFC-J6930DW
Description
Brother MFC-J5330DW, J6530DW, J6930DW High Yield C/M/Y Ink Cartridge Combo Pack (Includes 1 Each of LC3017C, LC3017M, LC3017Y) (3 x 550-Yield)
- Brother Genuine ink produces sharp prints that withstand the test of time.
- Intelligently engineered to work in seamless unison with your Brother inkjet printer.
- Brother Genuine LC3017 ink is for use with: MFC-J5330DW, MFC-J6530DW, MFC-J6930DW.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.