Shop BROTHER
See all product information
Create Account
Super High Yield Cyan/Magenta/Yellow Ink Cartridges, PK3, Yield: 1500 Pages
- Mfr # LC30333PKS
- Zoro # G6688352
product price:Â
$
84.99
/pk of 3, $28.33/ea
Key Features
Ink/Toner Color
Yellow
Capacity
Super High Yield
Max. Page Yield
1500 Pages Cyan, 1500 Pages Magenta, 1500 Pages Yellow
Color
Cyan/Magenta/Yellow
Product Type
Ink Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC30333PKS
- Zoro #
- G6688352
- UPC #
- 12502650904
- Country of Origin
- China
Details
- Ink/Toner Color
- Yellow
- Capacity
- Super High Yield
- Item
- Ink
- Max. Page Yield
- 1500 Pages Cyan, 1500 Pages Magenta, 1500 Pages Yellow
- Color
- Cyan/Magenta/Yellow
- Yield
- 1500 Pages
- Product Type
- Ink Cartridge
- Compatibility
- Brother Printers:MFC-J805DW, MFC-J805DW XL, MFC-J815DW XL, MFC-J995DW, MFC-J995DW XL
- Print Technology
- Inkjet
- Compatible OEM Model Number
- MFC-J805DW, MFC-J805DW XL, MFC-J815DW XL, MFC-J995DW, MFC-J995DW XL
- For Use With
- Printer
Description
Brother MFC-J995DW, J995DWXL Super High Yield Cyan/Magenta/Yellow Ink Cartridge Multipack (Yields 1,500 Per Cartridge)
- Brother Genuine ink produces sharp prints that withstand the test of time.
- Intelligently engineered to work in seamless unison with your Brother inkjet printer.
- Brother Genuine LC3033 ink is for use with Brother INKvestment Tank, inkjet all-in-one printers MFC-J995DW, MFC-J995DW XL, MFC-J805DW, MFC-J805DW XL, and MFC-J815DW XL that feature Brother tank technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.