Innobella LC103M Original Ink Cartridge - Inkjet - High Yield - 600 Pages - Magenta - 1 Each
- Mfr # LC103M
- Zoro # G210027092
product price:Â
$
23.19
/ea
Key Features
Ink/Toner Color
Magenta
Capacity
High Yield
Max. Page Yield
600 Pages
Color
Magenta
Print Technology
Inkjet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC103M
- Zoro #
- G210027092
- UPC #
- 12502633464
- Country of Origin
- China
- Ink/Toner Color
- Magenta
- Capacity
- High Yield
- Item
- Ink
- Max. Page Yield
- 600 Pages
- Color
- Magenta
- Print Technology
- Inkjet
- Yield Type
- High
- Compatibility
- Broother Printers: MFC-J4410DW, MFC-J4510DW, MFC-J4610DW
- Compatible OEM Model Number
- MFC-J4410DW, MFC-J4510DW, MFC-J4610DW
Description
Brother Genuine OEM LC103M LC-103M High Yield Magenta Inkjet Cartridge 600-YLD
- Brother Genuine ink produces sharp prints that withstand the test of time.
- Intelligently engineered to work in seamless unison with your Brother inkjet printer.
- Brother Genuine LC103 ink is for use with DCP-J152W, MFC-J245, MFC-J285DW, MFC-J4310DW, MFC-J4410DW, MFC-J450DW, MFC-J4510DW, MFC-J4610DW, MFC-J470DW, MFC-J4710DW, MFC-J475DW, MFC-J650DW, MFC-J6520DW, MFC-J6720DW, MFC-J6920DW, MFC-J870DW, MFC-J875DW.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.