Shop BROTHER
See all product information
Create Account
Label
- Mfr # BMSLT202CS
- Zoro # G325014789
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Compatible Mfr Part Number
BMSLPR03, TD-4750TNWBCS
Minimum Service Temperature
-32 Degrees F
Label Media Format
Continuous Roll
Maximum Service Temperature
176 Degrees F
Printer Series Compatibility
TD 4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSLT202CS
- Zoro #
- G325014789
- UPC #
- 700908009593
- Country of Origin
- United States
Dimensions
- Roll Length
- 100 ft
- Label Thickness
- 3 mm
- Core Diameter
- 1 in
- Width
- 2 in
Details
- Item
- Label
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
- Minimum Service Temperature
- -32 Degrees F
- Label Media Format
- Continuous Roll
- Maximum Service Temperature
- 176 Degrees F
- Printer Series Compatibility
- TD 4
- Product Type
- Continuous Label Stock
- Label Color
- White
- Recommended Ribbon
- BMSLPR03
- Adhesive
- Adhesive
- Adhesive Properties
- Permanent Adhesive
- Label Finish
- Gloss
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Adhesive Material
- Acrylic
- Label Material
- Vinyl
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR03, Roll Length 100 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -32 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.