Label
- Mfr # BMSLT206
- Zoro # G725017656
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Label Media Format
Continuous Roll
Roll Length
150 ft
Recommended Ribbon
BMSLPR03
Product Type
Continuous Label Stock
Compatible Mfr Part Number
BMSLPR03, TD-4750TNWBCS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSLT206
- Zoro #
- G725017656
- UPC #
- 700908008862
- Country of Origin
- United States
Dimensions
- Roll Length
- 150 ft
- Label Thickness
- 2.8 mm
- Core Diameter
- 1 in
- Width
- 2 in
Details
- Item
- Label
- Label Media Format
- Continuous Roll
- Recommended Ribbon
- BMSLPR03
- Product Type
- Continuous Label Stock
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
- Printer Series Compatibility
- TD 4
- Label Material
- Vinyl
- Label Color
- Orange
- Label Finish
- Gloss
- Minimum Service Temperature
- -40 Degrees F
- Adhesive Properties
- Permanent Adhesive
- Adhesive Material
- Acrylic
- Adhesive
- Adhesive
- Maximum Service Temperature
- 180 Degrees F
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Material Properties Not Applicable, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR03, Roll Length 150 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 180 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.