Label
- Mfr # BMSLT206HP
- Zoro # G925015643
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Roll Length
150 ft
Printer Series Compatibility
TD 4
Width
2 in
Label Thickness
2.4 mm
Compatible Mfr Part Number
BMSLPR03, TD-4750TNWBCS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSLT206HP
- Zoro #
- G925015643
- UPC #
- 700908008923
- Country of Origin
- United States
Dimensions
- Roll Length
- 150 ft
- Width
- 2 in
- Label Thickness
- 2.4 mm
- Core Diameter
- 1 in
Details
- Item
- Label
- Printer Series Compatibility
- TD 4
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
- Label Media Format
- Continuous Roll
- Label Color
- Orange
- Label Material
- Vinyl
- Recommended Ribbon
- BMSLPR03
- Product Type
- Continuous Label Stock
- Adhesive Properties
- Permanent Adhesive
- Adhesive Material
- Acrylic
- Adhesive
- Adhesive
- Minimum Service Temperature
- -60 Degrees F
- Label Finish
- Gloss
- Maximum Service Temperature
- 230 Degrees F
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR03, Roll Length 150 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.