Shop BROTHER
See all product information
Create Account
Label
- Mfr # BMSLT230
- Zoro # G225013974
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Printer Series Compatibility
TD 4
Product Type
Continuous Label Stock
Roll Length
75 ft
Label Thickness
2.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSLT230
- Zoro #
- G225013974
- UPC #
- 700908009432
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Roll Length
- 75 ft
- Label Thickness
- 2.8 mm
- Core Diameter
- 1 in
Details
- Item
- Label
- Printer Series Compatibility
- TD 4
- Product Type
- Continuous Label Stock
- Label Media Format
- Continuous Roll
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
- Recommended Ribbon
- BMSLPR03
- Material Properties
- Glow-in-the-Dark
- Adhesive Material
- Acrylic
- Minimum Service Temperature
- -40 Degrees F
- Adhesive
- Adhesive
- Adhesive Properties
- Permanent Adhesive
- Label Color
- Green
- Label Material
- Vinyl
- Label Finish
- Gloss
- Maximum Service Temperature
- 180 Degrees F
- Indoor/Outdoor Usage
- Indoor/Outdoor
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color Green, Label Finish Gloss, Label Material Vinyl, Material Properties Glow-in-the-Dark, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR03, Roll Length 75 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 180 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.