Label
- Mfr # BMSLT35GHSSND
- Zoro # G125015375
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Product Type
Pre-Cut Label Stock Roll
Recommended Ribbon
BMSLPR03
Compatible Mfr Part Number
BMSLPR03, TD-4750TNWBCS
Label Height
5 in
Preprinted Images
GHS Diamonds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMSLT35GHSSND
- Zoro #
- G125015375
- UPC #
- 700908009418
- Country of Origin
- United States
- Item
- Label
- Product Type
- Pre-Cut Label Stock Roll
- Recommended Ribbon
- BMSLPR03
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
- Preprinted Images
- GHS Diamonds
- Labels per Roll
- 250
- Label Material
- Vinyl
- Standards
- GHS
- Label Media Format
- Precut Roll
- Secondary Label Included
- Secondary Label Included
- Printer Series Compatibility
- TD-4750TNWBCS
- Maximum Service Temperature
- 180 Degrees F
- Inkjet Printable
- No
- Label Color
- White
- Minimum Service Temperature
- -40 Degrees F
- Labels per Row
- 250
- Adhesive
- Adhesive
- Adhesive Material
- Acrylic
- Preprinted Text
- GHS Diamonds
- Label Finish
- Gloss
- Adhesive Properties
- Permanent Adhesive
Dimensions
- Label Height
- 5 in
- Label Thickness
- 3 mm
- Core Diameter
- 1 in
- Label Width
- 3 in
- Roll Length
- 109 ft
- Roll Width
- 3 in
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color White, Label Finish Gloss, Label Height 5 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 250, Printer Series Compatibility TD-4750TNWBCS, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Series Not Applicable, Recommended Ribbon BMSLPR03, Resistance Properties Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.