Shop BROTHER
See all product information
Create Account
Label
- Mfr # BMSLT404
- Zoro # G025016755
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Label Color
Red
Core Diameter
1 in
Recommended Ribbon
BMSLPR02
Label Media Format
Continuous Roll
Label Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSLT404
- Zoro #
- G025016755
- UPC #
- 700908008886
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 in
- Label Thickness
- 2.8 mm
- Width
- 4 in
- Roll Length
- 150 ft
Details
- Item
- Label
- Label Color
- Red
- Recommended Ribbon
- BMSLPR02
- Label Media Format
- Continuous Roll
- Label Material
- Vinyl
- Compatible Mfr Part Number
- BMSLPR02, TD-4750TNWBCS
- Product Type
- Continuous Label Stock
- Printer Series Compatibility
- TD 4
Description
Label, Compatible Grainger Part Number 787NV3, 787NV4, Compatible Mfr Part Number BMSLPR02, TD-4750TNWBCS, Label Color Red, Label Material Vinyl, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR02, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Core Diameter 1 in, Label Media Format Continuous Roll, Label Thickness 2.8 mm, Product Type Continuous Label Stock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.