Shop BROTHER
See all product information
Create Account
Label
- Mfr # BMSLT405M
- Zoro # G625015660
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Recommended Ribbon
BMSLPR02
Printer Series Compatibility
TD 4
Material Properties
Magnetic
Compatible Mfr Part Number
BMSLPR02, TD-4750TNWBCS
Label Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSLT405M
- Zoro #
- G625015660
- UPC #
- 700908008978
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 in
- Roll Length
- 25 ft
- Width
- 4 in
- Label Thickness
- 2.8 mm
Details
- Item
- Label
- Recommended Ribbon
- BMSLPR02
- Printer Series Compatibility
- TD 4
- Material Properties
- Magnetic
- Compatible Mfr Part Number
- BMSLPR02, TD-4750TNWBCS
- Label Color
- Green
- Adhesive Properties
- Permanent Adhesive
- Label Material
- Vinyl
- Product Type
- Continuous Label Stock
- Adhesive
- Adhesive
- Label Media Format
- Continuous Roll
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Maximum Service Temperature
- 180 Degrees F
- Minimum Service Temperature
- -40 Degrees F
- Label Finish
- Gloss
- Adhesive Material
- Acrylic
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV4, Compatible Mfr Part Number BMSLPR02, TD-4750TNWBCS, Label Color Green, Label Finish Gloss, Label Material Vinyl, Material Properties Magnetic, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR02, Roll Length 25 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 180 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.