Label
- Mfr # BMSLT406
- Zoro # G225016418
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Label Material
Vinyl
Roll Length
150 ft
Label Media Format
Continuous Roll
Recommended Ribbon
BMSLPR03
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSLT406
- Zoro #
- G225016418
- UPC #
- 700908008893
- Country of Origin
- United States
Dimensions
- Roll Length
- 150 ft
- Width
- 4 in
- Core Diameter
- 1 in
- Label Thickness
- 2.8 mm
Details
- Item
- Label
- Label Material
- Vinyl
- Label Media Format
- Continuous Roll
- Recommended Ribbon
- BMSLPR03
- Printer Series Compatibility
- TD 4
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
- Label Color
- Orange
- Product Type
- Continuous Label Stock
- Adhesive Material
- Acrylic
- Adhesive Properties
- Permanent Adhesive
- Maximum Service Temperature
- 180 Degrees F
- Minimum Service Temperature
- -40 Degrees F
- Adhesive
- Adhesive
- Label Finish
- Gloss
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Material Properties Not Applicable, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR03, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 180 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.