Label
- Mfr # BMSLT407
- Zoro # G525015050
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Product Type
Continuous Label Stock
Label Media Format
Continuous Roll
Label Material
Vinyl
Compatible Mfr Part Number
BMSLPR02, TD-4750TNWBCS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMSLT407
- Zoro #
- G525015050
- UPC #
- 700908008909
- Country of Origin
- United States
- Item
- Label
- Product Type
- Continuous Label Stock
- Label Media Format
- Continuous Roll
- Label Material
- Vinyl
- Compatible Mfr Part Number
- BMSLPR02, TD-4750TNWBCS
- Recommended Ribbon
- BMSLPR02
- Label Color
- Blue
- Printer Series Compatibility
- TD 4
- Adhesive
- Adhesive
- Maximum Service Temperature
- 180 Degrees F
- Label Finish
- Gloss
- Adhesive Material
- Acrylic
- Adhesive Properties
- Permanent Adhesive
- Minimum Service Temperature
- -40 Degrees F
Dimensions
- Width
- 4 in
- Label Thickness
- 2.8 mm
- Roll Length
- 150 ft
- Core Diameter
- 1 in
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV4, Compatible Mfr Part Number BMSLPR02, TD-4750TNWBCS, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Material Properties Not Applicable, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR02, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 180 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.