Label
- Mfr # BMSLTMIL302
- Zoro # G025016977
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Product Type
Continuous Label Stock
Core Diameter
1 in
Width
3 in
Adhesive Properties
Permanent Adhesive
Label Media Format
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSLTMIL302
- Zoro #
- G025016977
- UPC #
- 700908008824
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 in
- Width
- 3 in
- Roll Length
- 25 ft
- Label Thickness
- 2 mm
Details
- Item
- Label
- Product Type
- Continuous Label Stock
- Adhesive Properties
- Permanent Adhesive
- Label Media Format
- Continuous Roll
- Recommended Ribbon
- BMSLPR03
- Label Material
- Vinyl
- Label Color
- White
- Adhesive
- Adhesive
- Printer Series Compatibility
- TD 4
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
- Standards
- MIL-STD-129
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Adhesive Material
- Acrylic
- Label Finish
- Gloss
- Minimum Service Temperature
- -40 Degrees F
- Maximum Service Temperature
- 180 Degrees F
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR03, Roll Length 25 ft, Width 3 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.