Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Label Tape Cartridge, 50 ft. L, 2-13/32" W
Mfr # DK2251
Zoro # G2477032
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility QL-800, QL-810W, QL-820NWB
- Color Black/Red on White
- Width 2 13/32 in
- Length 50 ft
- Indoor / Outdoor Indoor
Product Information
- Brand Brother
- MFR # DK2251
- Zoro # G2477032
- UPC # 012502646495
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 13/32 in |
Length | 50 ft |
Roll Length | 50 ft |
Details
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 420R56, 420R58, 420R59, Compatible Mfr Part Number QL-800, QL-810W, QL-820NWB, Label Color Black/Red on White, Label Finish Matte, Label Material Paper, Printer Series Compatibility QL-800, QL-810W, QL-820NWB, Roll Length 50 ft, Width 2 13/32 in, Indoor/Outdoor Usage Indoor, For Print Method Direct Thermal, Adhesive Adhesive, Adhesive Material Acrylic, Application General Purpose, Industrial ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Grained Pigskin, XL, PR (1GD17)
- HEXARMOR MIG, Impact Goatskn Lther, Liner, M, PR (5055-M)
- MSA SAFETY WORKS 80 Pair Foam Ear Plugs (SWX00349-01)
- BERNE Flame Resistant Deluxe Bib Overall, Black - 2XL (FRB05BKR520)
- BROTHER Tape Cassette, 14.3 mm Max. Wire Diameter (HSe661E)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/4"W, Black on White (TZES211)
- BROTHER Printer Label, Black/White, Labels/Roll: 300 (DK1202)
- BROTHER Label Tape Cartridge, Black/White, 23/64"W (TZeFX221)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2515PK)
- BROTHER Die Cut Circle Cartridge, Black/White, Labels/Roll: 1200 (DK1219)
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805417)
- Brother Label Maker Tapes, Labels, Signs & Tags