Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/RibbonCartridge, White, 15/16inW

  • Mfr # TZE2512PKG

  • Zoro # G111297617


product price: $41.59
/ea
Sold in multiples of 6 for $249.54

Key Features

Label Color
White
Printer Series Compatibility
PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Label Material
Polyester
Label Finish
Gloss
Roll Length
26 13/64 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZE2512PKG
Zoro #
G111297617
UPC #
012502671039
Country of Origin
Japan

Dimensions

Roll Length
26 13/64 ft
Label Width
15/16 in
Label Height
24 mm

Details

Item
Labels
Label Color
White
Printer Series Compatibility
PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Label Material
Polyester
Label Finish
Gloss
Product Type
Label
Label Shape
Rectangle
Ribbon Color
Black
Compatible Mfr Part Number
PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Maximum Service Temperature
275 Degrees F

Description

Labels, Compatible Grainger Part Number 30RR07, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW, Label Color White, Label Finish Gloss, Label Height 24 mm, Label Material Polyester, Label Width 15/16 in, Printer Series Compatibility PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW, Ribbon Color Black, Roll Length 26 13/64 ft, Vial/Tube Size Not Applicable, Maximum Service Temperature 275 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.