This item is Discontinued.

Brother Laser Printer, Blk/Wht, 7-13/64inHx14inW BRTHLL2340DW

Laser Printer, Blk/Wht, 7-13/64inHx14inW (Discontinued)

  • Mfr # BRTHLL2340DW
  • Zoro # G0546449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRTHLL2340DW
Zoro #
G0546449
UPC #
012502638797
Country of Origin
Viet Nam

Dimensions

Width
14 in
Depth
14 13/64 in
Height
7 13/64 in
Max. Paper Size
8 1/2 in x 14 in

Details

Item
Laser Printer
Printer Output
Black/White
Print Speed (Black)
27.0 ppm
Print Resolution (Black)
2400 x 600 dpi
Operating System Compatibility
Linux(R), Mac(R) OS X 10.7.5 and Later, Windows(R) Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012
Connector/Port/Interface
Ethernet, Parallel, USB
Network Ready
Yes
Standards
Energy Star(R) Certified
LCD Display
Yes
Network Capable
Yes
Network Types
Ethernet, Parallel, USB
Monthly Duty Cycle
10,000
Paper Tray Capacity
250

Description

Laser Printer, Black/White, Print Speed (Black) 27.0 ppm, Print Resolution (Black) 2400 x 600 dpi, Max. Paper Size 8 1/2 in x 14 in, LCD Display Yes, Operating System Compatibility Linux(R), Mac(R) OS X 10.7.5 and Later, Windows(R) Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012, Monthly Duty Cycle 10,000, Paper Tray Capacity 250, Connector/Port/Interface Ethernet, Parallel, USB, Network Ready Yes, Network Capable Yes, Network Types Ethernet, Parallel, USB, Height 7 13/64 in, Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.