This item is Discontinued.

Brother Laser Printer, Clr, 12-5/16inHx16-7/64inW BRTHLL8350CDW

Laser Printer, Clr, 12-5/16inHx16-7/64inW (Discontinued)

  • Mfr # BRTHLL8350CDW
  • Zoro # G0546421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRTHLL8350CDW
Zoro #
G0546421
UPC #
012502637776
Country of Origin
China

Dimensions

Height
12 5/16 in
Width
16 7/64 in
Max. Paper Size
8 1/2 in x 14 in
Depth
19 7/64 in

Details

Item
Laser Printer
Printer Output
Color
Print Speed (Black)
32.0 ppm
Print Resolution (Black)
2400 x 600 dpi
Operating System Compatibility
Linux(R) 7.x, 8.x and Later, Mac(R) OS X 10.6 and Later, Novell NetWare(R) 5.1 and Later, UNIX(R) IBM AIX 3.2.5 and Later, Sun Microsystems Solaris(TM) 2.5 and Later, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012
LCD Display
Yes
Connector/Port/Interface
Ethernet, USB, WiFi
Standards
Energy Star(R) Certified
Print Speed (Color)
32 ppm
Network Types
Ethernet, USB, WiFi
Print Resolution (Color)
2400 x 600 dpi
Network Capable
Yes
Monthly Duty Cycle
60,000
Network Ready
Yes
Paper Tray Capacity
300
Print Resolution - Color
2400 x 600 dpi
Print Resolution - Black
2400 x 600 dpi

Description

Laser Printer, Color, Print Speed (Black) 32.0 ppm, Print Speed (Color) 32 ppm, Print Resolution (Black) 2400 x 600 dpi, Print Resolution (Color) 2400 x 600 dpi, Max. Paper Size 8 1/2 in x 14 in, LCD Display Yes, Operating System Compatibility Linux(R) 7.x, 8.x and Later, Mac(R) OS X 10.6 and Later, Novell NetWare(R) 5.1 and Later, UNIX(R) IBM AIX 3.2.5 and Later, Sun Microsystems Solaris(TM) 2.5 and Later, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.