Zoro Homepage

Mono Laser Printer, 48 ppm, Duplex, Ethernet/Wireless, Touchscreen

  • Mfr # HL-L6310DW

  • Zoro # G815936195


product price: $778.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL-L6310DW
Zoro #
G815936195
UPC #
12502670643
Country of Origin
Viet Nam

Description

  • High-quality output with a print speed of up to 52ppm helps boost productivity and ensures fast, professional quality documents for busy offices.
  • Triple Layer Security features help to safeguard your network, keep your devices secure, and protect documents in transit to and from print devices. Includes an integrated NFC card reader for easy badge authentication.
  • Spend less time refilling paper trays with the 520-sheet capacity paper tray, 100-sheet capacity multipurpose tray for printing on custom media or envelopes, and 250-sheet output capacity. Total capacity is expandable up to 1,660 sheets with optional trays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.