
P-Touch Handheld Labeler 18Mm Shrink Tube Compatible Using Hse Series (Discontinued)
- Mfr # PTE300
- Zoro # G0499750
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTE300
Zoro #
G0499750
UPC #
12502634973
Country of Origin
Unknown
Dimensions
Width
5.2"
Height
2.7"
Depth
8.7"
Battery Size Supported
AA
Tape Width Supported
0.24", 0.71", 0.14", 0.47", 0.35"
Details
Item
Electronic Label Maker
Includes
Industrial Handheld Labeling Tool With Rechargeable Li-ion Battery, Carry Case, Li-ion Battery, AC Adapter, Wrist Strap, TZeFX231 (8m) Tape, User Manual
Color
Orange
Printer Power Options
Power Adapter, Battery
Features
Auto Numbering, Barcode Printing, Auto Power Off, QWERTY, Rotational Printing, Horizontal Alignment, Vertical Printing, Label Length Setting, Auto-format, Auto Incrementation, Manual Cutter
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Print Method
Thermal Transfer
Maximum Print Resolution (dpi)
180
Media Type
Tape, Label
Number of Batteries Supported
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.