Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Label, White, 1.5" x 100 ft.

  • Mfr # DK2225

  • Zoro # G4149481


product price: $26.49
/ea

Key Features

Roll Length
100 ft
Adhesive Properties
Permanent
Width
1 1/2"
Label Color
White
Printer Series Compatibility
Brother Label Printers: QL-1050 QL-1050N QL-1060N QL-500 QL-550 QL-570 QL-570VM QL-580N QL-650TD QL-700 QL-710W QL-720NW QL-800 QL-810W QL-820NWB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DK2225
Zoro #
G4149481
UPC #
012502647355
Country of Origin
China

Dimensions

Roll Length
100 ft
Width
1 1/2"

Details

Item
Paper Label,White,1.5" x 100 ft.
Adhesive Properties
Permanent
Label Color
White
Printer Series Compatibility
Brother Label Printers: QL-1050 QL-1050N QL-1060N QL-500 QL-550 QL-570 QL-570VM QL-580N QL-650TD QL-700 QL-710W QL-720NW QL-800 QL-810W QL-820NWB
Application
use on packages, binders, shipping items, shelves and more
Label Material
Paper

Description

Paper Label,White,1.5 In. x 100 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.