Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Tape Cassette, 3.2 mm Max. Wire Diameter
Mfr # HSe611E
Zoro # G609947239
original price:
$31.49
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility PTE300, PTE300M: PTE500, PTE550W, PTE800W, PTP900, PTP900WC, PTP950NW
- Label Material Polyolefin
- Material Series P-Touch Pro
- Material Properties Shrinks when Heated
- Compatible Mfr Part Number PTE300, PTE300M: PTE500, PTE550W, PTE800W, PTP900, PTP900WC, PTP950NW
Product Information
- Brand Brother
- MFR # HSe611E
- Zoro # G609947239
- UPC # 012502670414
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Maximum Wire Diameter | 3.2 mm |
Minimum Wire Diameter | 1.7 mm |
Label Width | 5 51/64 mm |
Roll Length | 1 1/2 m |
Details
Description
Tape Cassette, For Print Method Thermal-Transfer, Resistance Properties Wear Resistant, Material Series P-Touch Pro, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 3.2 mm, Minimum Wire Diameter 1.7 mm, Maximum Wire Gauge 14 AWG, Minimum Wire Gauge 18 AWG, Compatible Grainger Part Number 22KD90, 30RR07, 40KJ28, 460K16, 52DY61, 52DY62, Compatible Mfr Part Number PTE300, PTE300M: PTE500, PTE550W, PTE800W, PTP900, PTP900WC, PTP950NW, Label Color Black, Yellow
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (406KAS12BLU)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 115)
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG32161)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, XL, 10" L, PR (MPT-55-011)
- BROTHER Tape Cassette, 7 mm Max. Wire Diameter (HSe631E)
- BROTHER Tape Cassette, 5.1 mm Max. Wire Diameter (HSe621E)
- BROTHER Tape Cassette, 14.3 mm Max. Wire Diameter (HSe661E)
- BROTHER Brother® P-Touch® Tze Labeling Tape, 1/2'"W, Black on White, 2/Pack (TZE2312PK)
- BROTHER Removable Label, Black/White, Labels/Roll: Continuous (DK4205)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/4"W, White on Black (TZE315)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (212BWPX)
- Brother Label Maker Tapes, Labels, Signs & Tags