Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brother Thermal Transfer Label, Black/White, Labels/Roll: 100 DK1207

Thermal Transfer Label, Black/White, Labels/Roll: 100 (Discontinued)

  • Mfr # DK1207
  • Zoro # G4027782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DK1207
Zoro #
G4027782
UPC #
012502611691
Country of Origin
Japan

Dimensions

Width
2-13/64"
Length
2-13/64"
Label Width
2 13/64 in
Label Height
2 13/64 in

Details

Item
Thermal Transfer Label
Application
General Purpose
Label Color
White
Printer Series Compatibility
QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB
Label Material
Paper
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant
Labels per Roll
100
Legend
Blank
Tape Format
Die Cut - Tag
Legend Color
Black
Color
Black/White
For Use With
Mfr. No. QL500, 550, 570, 580N, 650TD, 1050, 1060N
Material
Direct Thermal Paper
Background Color
White
Standards
JIS Z0237
Minimum Service Temperature
-112 Degrees F
Inkjet Printable
No
Secondary Label Included
No
For Print Method
Direct Thermal
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Precut Label Roll, For Print Method Direct Thermal, Compatible Grainger Part Number 23M331, 23M332, 40Kj27, 420R56, 420R57, 420R58, 420R59, 420R60, 487F11, 487F12, Label Color White, Label Finish Gloss, Label Height 2 13/64 in, Label Material Paper, Label Width 2 13/64 in, Labels per Roll 100, Printer Series Compatibility QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.